Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MECHANIX WEAR

Leather Mechanics Gloves, Genuine Leather Palm Material, Black, XL, PR 1

  • Item# 30E353
  • Mfr. Model# CG50-75-011
  • Catalog Page# N/A
  • Catalog Group# G6898
  • UNSPSC# 46181504
Leather Mechanics Gloves, Genuine Leather Palm Material, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.90 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size XL
  • Color Black
  • Palm Material Genuine Leather
  • Palm Construction Genuine Leather
  • Back Material Genuine Leather/TPR
  • Knuckle Padding Material TPR
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Lining Padded Spandex
  • Application Heavy Construction, Oil and Gas Exploration, Mining, Logging, Towing and Transportation, Heavy Equipment Operation, Mechanical, MRO, Construction, Fabrication, Forestry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Putting on CG-50 heavy "heavy duty gloves" created a tear by Velcro strap. They are brand new. They used thinnest leather to make these gloves. They are not even light duty. What a waste of money. January 13, 2016
  • 2016-08-28 T04:39:28.658-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_30E353, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.