Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MECHANIX WEAR

High-Visibility Mechanics Gloves, Synthetic Leather Palm Material, Yellow, M, PR 1

  • Item# 2NPT5
  • Mfr. Model# SMG-91-009
  • Catalog Page# N/A
  • Catalog Group# D0736
  • UNSPSC# 46181504
High-Visibility Mechanics Gloves, Synthetic Leather Palm Material, Yellow, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Seamless colored palm with a single layer of day-glow provides high visibility. Synthetic leather palm with 2-way stretch spandex provides secure fit and comfort. Back features 3M® Scotchlite™ reflective ink.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category High-Visibility
  • Size M
  • Color Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Spandex
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Foam Padding
  • Application General Work
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms