Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

High-Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility Yellow, L, PR 1

  • Item# 16V410
  • Mfr. Model# SFF-91-010
  • Catalog Page# N/A
  • Catalog Group# G2414
  • UNSPSC# 46181504
High-Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility Yellow, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category High-Visibility
  • Size L
  • Color High Visibility Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Day-Glow/Spandex
  • Stitching Material Nylon
  • Cuff Shirred
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Keystone
  • Lining Knitted Fabric
  • Application Industrial Workplace
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms