Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Leather Mechanics Gloves, Synthetic Leather Palm Material, Black/Moss, L, PR 1

  • Item # 11V552
  • Mfr. Model # CG4M-29-010
  • Catalog Page # N/A
  • Catalog Group # G2657
  • UNSPSC # 46181504
Leather Mechanics Gloves, Synthetic Leather Palm Material, Black/Moss, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size L
  • Color Black/Moss
  • Palm Material Synthetic Leather
  • Back Material Knit/Spandex
  • Knuckle Padding Material Spandex/Thermo Plastic Rubber
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Foam
  • Application Professional Tradesman
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms