Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Leather Mechanics Gloves, Synthetic Leather Palm Material, Black/Rust, L, PR 1

  • Item# 11V547
  • Mfr. Model# CG4M-28-010
  • Catalog Page# N/A
  • Catalog Group# G2656
  • UNSPSC# 46181504
Leather Mechanics Gloves, Synthetic Leather Palm Material, Black/Rust, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size L
  • Color Black/Rust
  • Palm Material Synthetic Leather
  • Back Material Knit/Spandex
  • Knuckle Padding Material Spandex/Thermo Plastic Rubber
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Foam
  • Application Professional Tradesman
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms