ST
MECHANIX WEAR

Mechanics, Mechanics Gloves, XL, Black/Gray, Synthetic Suede Palm Material, 1 PR

  • Item # 43FG29
  • My Part #
  • Mfr. Model # MSD-05-011
  • Catalog Page # N/A
  • Catalog Group # K2366
  • UNSPSC # 46181504
Mechanics,  Mechanics Gloves,  XL,  Black/Gray,  Synthetic Suede Palm Material,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Mechanics Gloves


$27.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.16 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Mechanics
  • Size XL
  • Color Black/Gray
  • Palm Material Synthetic Suede
  • Palm Construction Single Layer
  • Back Material TrekDry(R)
  • Knuckle Padding Material None
  • Stitching Material Nylon
  • Cuff Adjustable Wrist
  • Closure Type Hook-and-Loop
  • Finger Style Full Finger
  • Thumb Style Wing
  • Lining Tricot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.