Skip Content

 
MECHANIX WEAR

Leather Mechanics Gloves, Synthetic Leather Palm

Leather Mechanics Gloves, Synthetic Leather Palm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Leather 
  • Palm Material Synthetic Leather 
  • Finger Style Full 
  • Palm Construction Synthetic Leather 
  • Item Mechanics Gloves 
Color
Please Select
Size
Please Select
Cuff
Please Select
Closure Type
Please Select
Back Material
Please Select
Lining
Please Select
Knuckle Padding Material
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Cuff
Closure Type
Back Material
Lining
Knuckle Padding Material
Price
Qty
Please use Qty box to add item(s) to cart.
HMG-05-009
Black
M
Hook-and-Loop
Spandex
Padded Spandex

$49.26 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $49.26 / pair

Price $51.85 / pair

Technical Specs

  • Sub-Category Leather
  • Color Black
  • Size M
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Finger Style Full
  • Lining Padded Spandex
  • Palm Construction Synthetic Leather
  • Item Mechanics Gloves
HMG-05-008
Black
S
Hook-and-Loop
Spandex
Padded Spandex

$49.26 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $49.26 / pair

Price $51.85 / pair

Technical Specs

  • Sub-Category Leather
  • Color Black
  • Size S
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Finger Style Full
  • Lining Padded Spandex
  • Palm Construction Synthetic Leather
  • Item Mechanics Gloves
MFF-03-008
Blue
S
Shirred
Slip On
Spandex/Padded
Padded Spandex
Padded Spandex

$29.88 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.88 / pair

Price $31.45 / pair

Technical Specs

  • Sub-Category Leather
  • Color Blue
  • Size S
  • Cuff Shirred
  • Closure Type Slip On
  • Palm Material Synthetic Leather
  • Back Material Spandex/Padded
  • Finger Style Full
  • Lining Padded Spandex
  • Palm Construction Synthetic Leather
  • Knuckle Padding Material Padded Spandex
  • Item Mechanics Gloves
SMG-99-012
High Visibility Orange
2XL
Hook-and-Loop
Hook-and-Loop
Two-Way Stretch Spandex, 3M(R) Schotchlite(TM)
Polyester

$12.88 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.88 / pair

Price $47.85 / pair

Technical Specs

  • Sub-Category Leather
  • Color High Visibility Orange
  • Size 2XL
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Two-Way Stretch Spandex, 3M(R) Schotchlite(TM)
  • Finger Style Full
  • Lining Polyester
  • Palm Construction Synthetic Leather
  • Item Mechanics Gloves
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms