Skip Content

DG
MECHANIX WEAR

Leather Mechanics Gloves, Genuine Leather Palm Material, Black, 2XL, PR 1

  • Item # 30E354
  • My Part #
  • Mfr. Model # CG50-75-012
  • Catalog Page # N/A
  • Catalog Group # G6898
  • UNSPSC # 46181504
Leather Mechanics Gloves, Genuine Leather Palm Material, Black, 2XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size 2XL
  • Color Black
  • Palm Material Genuine Leather
  • Palm Construction Genuine Leather
  • Back Material Genuine Leather/TPR
  • Knuckle Padding Material TPR
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Lining Padded Spandex
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms