Skip Content

DG
MECHANIX WEAR

Leather Mechanics Gloves, Chromium Free Leather Palm Material, Black/Brown, XL, PR 1

  • Item # 21AR29
  • My Part #
  • Mfr. Model # CG27-75-011
  • Catalog Page # N/A
  • Catalog Group # H3990
  • UNSPSC # 46181504
Leather Mechanics Gloves, Chromium Free Leather Palm Material, Black/Brown, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size XL
  • Color Black/Brown
  • Palm Material Chromium Free Leather
  • Palm Construction Genuine Synthetic Leather
  • Back Material TrekDry(R), TPR, Knitted Fabric
  • Knuckle Padding Material TPR
  • Stitching Material Nylon
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Finger Style Half Thumb/Index/ Middle Finger
  • Thumb Style Partial
  • Lining Tricot
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms