Skip Content

DG
MECHANIX WEAR

Leather Mechanics Gloves, Black/Brown, M, PR 1

  • Item # 21AR17
  • My Part #
  • Mfr. Model # CG15-75-009
  • Catalog Page # N/A
  • Catalog Group # H3988
  • UNSPSC # 46181504
Mechanics Gloves,M,Black/Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size M
  • Color Black/Brown
  • Palm Construction Genuine Synthetic Leather
  • Back Material TrekDry(R), Spandex(R), Leather
  • Knuckle Padding Material Foam
  • Stitching Material Nylon
  • Cuff Elastic
  • Closure Type Slip On
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Reinforced
  • Lining Tricot
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms