Skip Content

WG
MECHANIX WEAR

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Orange/White, M, PR 1

  • Item # 2NPN7
  • My Part #
  • Mfr. Model # MG-09-009
  • Catalog Page # N/A
  • Catalog Group # D0728
  • UNSPSC # 46181504
Mechanics Gloves,M,Orange,Smooth Palm,P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable synthetic leather palm protects hands from hot surfaces and materials. Form-fitting gloves have a 2-way stretch top and low-profile thermoplastic rubber wrist hook-and-loop closure. Reinforced thumb and fingertips increase protection and reduce wear.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size M
  • Color Orange/White
  • Palm Material Synthetic Leather
  • Palm Construction Spandex
  • Back Material Spandex
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Foam Padding
  • Application General Work
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products