Skip Content

DG
MECHANIX WEAR

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, M, PR 1

  • Item # 16V434
  • My Part #
  • Mfr. Model # MGV-55-009
  • Catalog Page # N/A
  • Catalog Group # G2418
  • UNSPSC # 46181504
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size M
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Perforated Synthetic Leather
  • Back Material Breathable Mesh
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Padded Spandex
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms