Skip Content

WG
MECHANIX WEAR

General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility Y

  • Item # 21AP82
  • My Part #
  • Mfr. Model # SFF-91-008
  • Catalog Page # N/A
  • Catalog Group # H3984
  • UNSPSC # 46181504
Mechanics GlovesS,Hi Vis Yellow,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The MECHANIX WEAR® FastFit® high-visibility glove features 3M™ Scotchlite™ reflective ink to increase visibility. Form-fitting TrekDry® upper material helps keep hands dry and comfortable. Elastic cuff. Machine washable.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size S
  • Color High Visibility Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material TrekDry(R), Spandex(R)
  • Stitching Material Nylon
  • Cuff Elastic
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Partial
  • Lining Unlined
  • Application Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms