Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Extrication Gloves, Black, L, PR

  • Item# 30E317
  • Mfr. Model# EXT-75-010
  • Catalog Page# N/A
  • Catalog Group# G6891
  • UNSPSC# 46181504
Extrication Gloves,Black,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Extrication Gloves
  • Size L
  • Color Black
  • Back Material Albatross(TM)Synthetic Outter Shell, TPR Knuckles and Fingers, Molded Cuff
  • Application Public Safety, Search and Rescue, First responders Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass, Metal Parts, Glass handling, Recycling, Waste Management andPaper/Pulp Manufacturing
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None