Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MECHANIX WEAR

Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ArmorTex® Lining, Hi-Visibility Yellow, M, PR 1

  • Item# 31TU55
  • Mfr. Model# SMG-C91-009
  • Catalog Page# N/A
  • Catalog Group# H7893
  • UNSPSC# 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ArmorTex® Lining, Hi-Visibility Yellow, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $41.55 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.26 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moisture-wicking Trek Dry® stretch fabric wraps the back of the hand and provides ventilation. ArmorTex® in fingers, palm, and lining provides extreme gripping power. Glove features daylight fluorescent materials and 3M™ Scotchlite™ reflective graphic pattern. The 2-way stretch spandex and colorfast synthetic leather palm provide comfort, fit, and visibility.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Lining ArmorTex(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 5
  • Color Hi-Visibility Yellow
  • Cuff Hook-and-Loop
  • Size M
  • ANSI Abrasion Cycles Greater Than 1000
  • ANSI Cut Grams Greater Than 1500
  • ANSI Puncture Newtons Greater Than 60
  • Back Material TrekDry(R)
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Weight Medium
  • Length 10"
  • Palm Material Synthetic Leather, Armortex(R)
  • Finger Material Synthetic Leather, Armortex(R)
  • Stitching Material Nylon
  • Standards ANSI/ISEA
  • Hand Right/Left
  • Application Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.