Skip Content

DV
MECHANIX WEAR

Cold Protection Gloves, Acrylic Lining, Slip-On Cuff, High Visibility Yellow, L/XL, PR 1

  • Item # 33HU99
  • My Part #
  • Mfr. Model # MCW-T91-540
  • Catalog Page # N/A
  • Catalog Group # H8912
  • UNSPSC # 46181504
Cold Protction Glovs,L/XL,Hi-Vis Yllw,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Slip-On
  • Lining Acrylic
  • Size L/XL
  • Color High Visibility Yellow
  • Palm Material Knit Fabric
  • Palm Construction Knit Fabric
  • Back Material Knit Fabric
  • Coating Material MicroFinish(R)
  • Coating Finish MicroFinish(R)
  • Finger Material Knit Fabric
  • Thumb Material Knit Fabric
  • Knuckle Padding Material Knit Fabric
  • Stitching Material Cotton/Polyester
  • Cut Gunn
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Length 11"
  • Temp. Range 0 Degrees to 200 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms