Skip Content

C3
MECHANIX WEAR

Cold Protection Gloves, Fleece Lining, Rubberized Reinforcement Cuff, Black, M, PR 1

  • Item # 24MJ24
  • My Part #
  • Mfr. Model # MG-95-009
  • Catalog Page # N/A
  • Catalog Group # H5691
  • UNSPSC # 46181504
Cold Protection Gloves,M,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.30 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Form-fitting fleece lining preserves warmth and dexterity. Water-resistant coating and palm liner keep moisture out. High-wear areas are reinforced for durability. Hook-and-loop closure provides a secure fit.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Rubberized Reinforcement
  • Lining Fleece
  • Size M
  • Color Black
  • Palm Material Synthetic Leather
  • Back Material Fleece
  • Coating Material Water Resistant
  • Coating Finish Water Resistant Material
  • Finger Material Synthetic Leather
  • Thumb Material Synthetic Leather
  • Knuckle Padding Material Fleece
  • Stitching Material Nylon
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Length 10"
  • Temp. Range 30 to 130 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.