Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Cold Protection Gloves, Fleece/Thinsulate Lining, Shirred Cuff, Black/Gray, 2XL, PR 1

  • Item # 11V527
  • Mfr. Model # MCW-WP-012
  • Catalog Page # N/A
  • Catalog Group # G2651
  • UNSPSC # 46181504
Cold Protection Gloves, Fleece/Thinsulate Lining, Shirred Cuff, Black/Gray, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Fleece/Thinsulate
  • Size 2XL
  • Color Black/Gray
  • Palm Material Rubberized Synthetic Leather
  • Back Material Deerskin Leather
  • Thumb Material Neoprene
  • Knuckle Padding Material Nylon/Foam
  • Stitching Material Nylon
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
  • Temp. Range 0 to 200 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms