Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MECHANIX WEAR

Cold Protection Gloves, Fleece/Thinsulate Lining, Shirred Cuff, Black/Gray, L, PR 1

  • Item# 11V525
  • Mfr. Model# MCW-WP-010
  • Catalog Page# N/A
  • Catalog Group# G2651
  • UNSPSC# 46181504
Cold Protection Gloves, Fleece/Thinsulate Lining, Shirred Cuff, Black/Gray, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Fleece/Thinsulate
  • Size L
  • Color Black/Gray
  • Palm Material Rubberized Synthetic Leather
  • Back Material Deerskin Leather
  • Thumb Material Neoprene
  • Knuckle Padding Material Nylon/Foam
  • Stitching Material Nylon
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
  • Temp. Range 0 to 200 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms