Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MECHANIX WEAR

Anti-Vibration Mining Gloves, Rubberized Clarino with EVA Foam Padding Palm Material, Yellow, 2XL, P

  • Item# 9XH31
  • Mfr. Model# SHD-91-012
  • Catalog Page# N/A
  • Catalog Group# E6572
  • UNSPSC# 46181504
Anti-Vibration Mining Gloves, Rubberized Clarino with EVA Foam Padding Palm Material, Yellow, 2XL, P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Tough jobs demand tough protection. Safety M-Pact OHRD Gloves deliver the ultimate performance and protection for every inch of your hand.
Reflective panels on the back of the hand and fingertips offer superior visibility on the job. Durable molded rubber exoskeleton, foam knuckle pads and rubberized palms give added grip while preventing pinching. Hook-and-loop closure and neoprene cuff secure and protect wrists. Ideal for mining, road construction, rig, platform and drilling professionals. 100% washable.

View More

Technical Specs

  • Item Anti-Vibration Mining Gloves
  • Size 2XL
  • Color Yellow
  • Palm Material Rubberized Clarino with EVA Foam Padding
  • Palm Construction Dual Layer Impact Absorbing
  • Finger Style Full
  • Back Material Embossed High Impact Foam
  • Knuckle Padding Material TPR Exoskeleton
  • Cuff Slip on
  • Closure Type Hook-and-Loop
  • Features Machine Washable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.