Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MECHANIX WEAR

Anti-Vibration Gloves, Synthetic Leather Palm Material, Black, M, PR 1

  • Item# 3RNP2
  • Mfr. Model# CG30-75-009
  • Catalog Page# N/A
  • Catalog Group# D0852
  • UNSPSC# 46181504
Anti-Vibration Gloves, Synthetic Leather Palm Material, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Commercial-Grade Impact-Pro Gloves are high-endurance Gloves that contain extra padding and protection—prevent hand fatigue and stress while working with tools and heavy equipment. Molded neoprene wrist closure forms around your hand for a snug fit, better comfort and excellent protection. Flexible molded rubber ribbing on top of hand and knuckles supports and protects hands. Goatskin material is lightweight and durable. Medium.

• Reinforced fingers and palm on the MECHANIX WEAR Commercial-Grade Impact-Pro Gloves consist of leather for long life
• Clarino® MWX-2 synthetic leather construction provides maximum durability, breathability and comfort

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Size M
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Foam Padding
  • Finger Style Full
  • Back Material Spandex
  • Knuckle Padding Material Flexible Molded Rubber
  • Cuff Slip-On
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.