Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MECHANIX WEAR

Anti-Vibration Gloves, Synthetic Leather Palm Material, Black, 2XL, PR 1

  • Item# 3NHT5
  • Mfr. Model# H30-05-012
  • Catalog Page# N/A
  • Catalog Group# D0777
  • UNSPSC# 46181504
Anti-Vibration Gloves, Synthetic Leather Palm Material, Black, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Anti-Vibration Gloves
  • Size 2XL
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Finger Style Full
  • Back Material TPR
  • Knuckle Padding Material TRP
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Features Clarino Dura Fit(TM) ,Padded
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None