Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Anti-Vibration Gloves, Synthetic Leather Palm Material, Hi-Visibility Yellow, L, PR 1

  • Item# 33H594
  • Mfr. Model# SMP-91-010
  • Catalog Page# N/A
  • Catalog Group# G2407
  • UNSPSC# 46181504
Anti-Vibration Gloves, Synthetic Leather Palm Material, Hi-Visibility Yellow, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Anti-Vibration Gloves
  • Size L
  • Color Hi-Visibility Yellow
  • Palm Material Synthetic Leather
  • Palm Construction EVA Foam Panels
  • Finger Style Full Finger, TPR Rubber Reinforced
  • Back Material Sonic Welded Rubber, Two-Way Stretch Spandex
  • Knuckle Padding Material Padded Spandex, Sonic Welded Rubber
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.