Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Anti-Vibration Gloves, Poron® XRD Pads, Synthetic Leather, Silicone panel Palm Material, Black, 2XL,

  • Item# 30E329
  • Mfr. Model# XMP-95-012
  • Catalog Page# N/A
  • Catalog Group# G6893
  • UNSPSC# 46181504
Anti-Vibration Gloves, Poron® XRD Pads, Synthetic Leather, Silicone panel Palm Material, Black, 2XL, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Anti-Vibration Gloves
  • Size 2XL
  • Color Black
  • Palm Material Poron(R) XRD Pads, Synthetic Leather, Silicone panel
  • Palm Construction Poron(R) XRD Pads, Synthetic Leather, Silicone panel
  • Finger Style Full Finger w/Reinforced Fingertips
  • Back Material TPR Knuckles and Fingers, Neoprene Cuff, Spandex
  • Knuckle Padding Material Molded TPR
  • Cuff Slip On, Extended
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None