Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MECHANIX WEAR

Anti-Vibration Gloves, Clarino Dura Fit Synthetic Leather Palm Material, Black, M, PR 1

  • Item# 2NPV4
  • Mfr. Model# H25-05-009
  • Catalog Page# N/A
  • Catalog Group# D0773
  • UNSPSC# 46181504
Anti-Vibration Gloves, Clarino  Dura Fit  Synthetic Leather Palm Material, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Anti-Vibration Gloves
  • Size M
  • Color Black
  • Palm Material Clarino Dura Fit(TM) Synthetic Leather
  • Palm Construction Spandex
  • Finger Style Full
  • Back Material Neoprene
  • Knuckle Padding Material Mesh
  • Cuff Shirred
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.