Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MECHANIX WEAR

Anti-Vibration Gloves, Synthetic Leather/Poron Palm Material, Red, M, PR 1

  • Item# 16V378
  • Mfr. Model# MPT-02-009
  • Catalog Page# N/A
  • Catalog Group# G2408
  • UNSPSC# 46181504
Anti-Vibration Gloves, Synthetic Leather/Poron Palm Material, Red, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Anti-Vibration Gloves
  • Size M
  • Color Red
  • Palm Material Synthetic Leather/Poron
  • Palm Construction Synthetic Leather/Poron
  • Finger Style Full
  • Back Material TPR/TrekDry Spandex
  • Knuckle Padding Material TPR Impact Guard
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Features Padded Spandex
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.