Skip Content

WG
MECHANIX WEAR

Anti-Vibration Gloves, Clarino Dura-Fit Synthetic Leather, padded Palm Palm Material, Black, 1 PR

  • Item # 30E383
  • My Part #
  • Mfr. Model # H30-05-009
  • Catalog Page # N/A
  • Catalog Group # G6905
  • UNSPSC # 46181504
Anti-Vibration Gloves,M,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Clarino Dura-Fit Synthetic Leather, padded Palm
  • Color Black
  • Finger Style Full Finger w/Reinforced Fingertips
  • Cuff Slip-On
  • Knuckle Padding Material EVA Foam, TPR
  • Lining Tricot
  • Palm Construction Clarino Dura-Fit Synthetic Leather
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.