Skip Content
WG
MECHANIX WEAR

Anti-Vibration Gloves, Clarino Dura-Fit Synthetic Leather, Duel Layer Thumb and finger tips, palm p

  • Item # 30E378
  • My Part #
  • Mfr. Model # H25-05-009
  • Catalog Page # N/A
  • Catalog Group # G6904
  • UNSPSC # 46181504
Anti-Vibration Gloves,M,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Padded Palm
Feature high-density EVA palm padding on palm. Offer comfort and protection against impact and abrasion. Breathable mesh cuff and TrekDry® top panels wick away moisture. Open cuff design makes these gloves easy to slip on.
Mechanix Wear®
Feat

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Clarino Dura-Fit Synthetic Leather, Duel Layer Thumb and finger tips, palm padding
  • Color Black
  • Finger Style Full Finger w/Reinforced Fingertips
  • Cuff Slip-On
  • Knuckle Padding Material EVA Foam
  • Lining Tricot
  • Palm Construction Clarino Dura-Fit Synthetic Leather
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.