Skip Content
DG
MECHANIX WEAR

Anti-Vibration Gloves, Synthetic Leather/Poron Palm Material, Coyote, 1 PR

  • Item # 16V399
  • My Part #
  • Mfr. Model # MPT-72-010
  • Catalog Page # N/A
  • Catalog Group # G2408
  • UNSPSC # 46181504
Anti-Vibration Gloves,L,Coyote,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Synthetic Leather/Poron
  • Color Coyote
  • Finger Style Full
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Knuckle Padding Material TPR Impact Guard
  • Lining Padded Spandex
  • Palm Construction Synthetic Leather/Poron
How can we improve our Technical Specifications?

Compliance and Restrictions


Documentation