Skip Content

WG
MECHANIX WEAR

Impact Resistant Gloves, Nitrile Palm Material, Yellow, 1 PR

  • Item # 31KY83
  • My Part #
  • Mfr. Model # KHD-GP-011
  • Catalog Page # N/A
  • Catalog Group # H7889
  • UNSPSC # 46181504
Impact Glove,Nitrile,XL,Yellow,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Resistant Gloves
  • Palm Material Nitrile
  • Color Yellow
  • Finger Style Full
  • Cuff Extended
  • Closure Type Elastic
  • Knuckle Padding Material TPR
  • Lining Knitted Fabric
  • Palm Construction Gauge Machine Knit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.