Navigation Menu New

Access My Account, Order History, Lists and more here.

20LX54 UD75-XA-LSAUG19 UNSPSC # 41105105

Chemical Metering Pump: 97.00 gpd, 25 psi Max. Pressure - Pumps, 115V AC, 1/60 hp HP - Pumps, 10:1

  • Item # 20LX54
  • Mfr. Model # UD75-XA-LSAUG19
  • UNSPSC # 41105105
  • Catalog Page # 2688 2688
Country of Origin USA. Country of Origin is subject to change.

Nonclogging, adjustable output, valveless pump is chemical- and corrosion-resistant and is for use with off-gassing chemicals such as hydrogen peroxide and chlorine. Model is compatible with liquid chlorine, weak acids, detergents, polymers, and wetting agents. Polycarbonate head, Norprene® peristaltic tubing, PVC injection fitting, polypropylene strainer with weight, and 15-ft. polyethylene tubing. Pump has a 10-min. cycle timer and lets you adjust the output via a solid state current interrupter that cycles the power On and Off. Adjustable from 10 to 100% of rated capacity. Max. viscosity: 300cP.

Tap image to zoom.

Roll over image to zoom.

Chemical Metering Pump: 97.00 gpd, 25 psi Max. Pressure - Pumps, 115V AC, 1/60 hp HP - Pumps, 10:1

  • Item # 20LX54
  • Mfr. Model # UD75-XA-LSAUG19
  • UNSPSC # 41105105
  • Catalog Page # 2688 2688
Country of Origin USA. Country of Origin is subject to change.

Nonclogging, adjustable output, valveless pump is chemical- and corrosion-resistant and is for use with off-gassing chemicals such as hydrogen peroxide and chlorine. Model is compatible with liquid chlorine, weak acids, detergents, polymers, and wetting agents. Polycarbonate head, Norprene® peristaltic tubing, PVC injection fitting, polypropylene strainer with weight, and 15-ft. polyethylene tubing. Pump has a 10-min. cycle timer and lets you adjust the output via a solid state current interrupter that cycles the power On and Off. Adjustable from 10 to 100% of rated capacity. Max. viscosity: 300cP.

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Chemical Metering Pump Type Peristaltic
  • Max. Flow (gpd) - Pumps 97.00 gpd
  • Max. Pressure - Pumps 25 psi
  • Voltage - Pumps 115V AC
  • Max. Viscosity - Pumps 300 cps
  • HP - Pumps 1/60 hp
  • Phase - Pumps 1
  • Flow Rate Output Control Adjustable
  • Tubing Material - Peristaltic Pumps Norprene
  • Turn Down Ratio - Pumps 10:1
  • Self-Priming Yes
  • Suction Lift 4 ft
  • Head and Fitting Material - Pumps Resin
  • Body Material Chemical Resistant Resin
  • Motor RPM 75 RPM
  • Height 5 5/8 in
  • Length 7 5/8 in
  • Width 6 7/8 in
  • Number of Feeds 1
  • Cord Length 6 ft
  • Min. Flow Rate 0.97 gpd
  • cc/Min. 255 cc/min
  • Hz 60
  • Standards ETL, NSF 61, cETL and ETL Sanitary
  • Includes Injection Point Fitting, Strainer, Tubing
  • Features Nonclogging Design, Valveless

Nonclogging, adjustable output, valveless pump is chemical- and corrosion-resistant and is for use with off-gassing chemicals such as hydrogen peroxide and chlorine. Model is compatible with liquid chlorine, weak acids, detergents, polymers, and wetting agents. Polycarbonate head, Norprene® peristaltic tubing, PVC injection fitting, polypropylene strainer with weight, and 15-ft. polyethylene tubing. Pump has a 10-min. cycle timer and lets you adjust the output via a solid state current interrupter that cycles the power On and Off. Adjustable from 10 to 100% of rated capacity. Max. viscosity: 300cP.

Back to Top