Skip Content

 
MEASURETEK

Shipping and Receiving Scale

Shipping and Receiving Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Shipping and Receiving Scales 
  • Item Shipping and Receiving Scale 
  • Digital/Mechanical Digital 
  • Capacity 200kg/440 lb. 
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Weighing Surface Depth
Weighing Surface Width
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
12R979
12"
12"
12"
12"
2-3/8"

$163.25 / each

Enter location to check availability
Catalog Page #  2012 

Price $163.25 / each

Technical Specs

  • Sub-Category Shipping and Receiving Scales
  • Item Shipping and Receiving Scale
  • Digital/Mechanical Digital
  • Capacity 200kg/440 lb.
  • Weighing Surface Depth 12"
  • Weighing Surface Width 12"
  • Overall Length 12"
  • Overall Width 12"
  • Overall Height 2-3/8"
12R981
19-3/4"
15-3/4"
15-3/4"
19-3/4"
2-5/8"

$251.25 / each

Enter location to check availability
Catalog Page #  2012 

Price $251.25 / each

Technical Specs

  • Sub-Category Shipping and Receiving Scales
  • Item Shipping and Receiving Scale
  • Digital/Mechanical Digital
  • Capacity 200kg/440 lb.
  • Weighing Surface Depth 19-3/4"
  • Weighing Surface Width 15-3/4"
  • Overall Length 15-3/4"
  • Overall Width 19-3/4"
  • Overall Height 2-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More