Skip Content

 
MEASURETEK

Floor Scale

Floor Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Floor Scales 
  • Item Floor Scale 
  • Digital/Mechanical Digital 
  • Weighing Surface Depth 48" 
  • Weighing Surface Width 48" 
  • Overall Length 48" 
  • Overall Width 48" 
  • Overall Height 4" 
Capacity
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
12R959
1000kg/2500 lb.

$1,878.00 / each

Enter location to check availability
Catalog Page #  2011 

Price $1,878.00 / each

Technical Specs

  • Sub-Category Floor Scales
  • Item Floor Scale
  • Digital/Mechanical Digital
  • Capacity 1000kg/2500 lb.
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Overall Length 48"
  • Overall Width 48"
  • Overall Height 4"
12R960
2200kg/5000 lb.

$1,878.00 / each

Enter location to check availability
Catalog Page #  2011 

Price $1,878.00 / each

Technical Specs

  • Sub-Category Floor Scales
  • Item Floor Scale
  • Digital/Mechanical Digital
  • Capacity 2200kg/5000 lb.
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Overall Length 48"
  • Overall Width 48"
  • Overall Height 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More