Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEASURETEK

Counting Scale, Digital, 6kg/15 lb.

  • Item# 12R983
  • Mfr. Model# 12R983
  • Catalog Page# 2013
  • UNSPSC# 41111507
Counting Scale,Digital,6kg/15 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $584.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Functions include count, tare, preset tare, Hi/Low, and accumulation.
 Feature robust ABS housing with removable stainless steel platter, LED, RS232 interface, and 256 memories. Internal counting resolutions of 1:600,000 and a 30000. Powered by AC adapter and NiMH rechargeable battery.

View More

Technical Specs

  • Item Counting Scale
  • Digital/Mechanical Digital
  • Capacity 6kg/15 lb.
  • Graduations 0.2g/0.0005 lb.
  • Weighing Surface Depth 8-5/8"
  • Weighing Surface Width 11-1/2"
  • Overall Length 11-5/8"
  • Overall Width 13-1/2"
  • Overall Height 4-5/8"
  • Application Modes Weighing, Counting, Checkweighing, Accumulation, APW
  • Power Unit AC Adapter, Rechargeable Battery
  • Connection Ports RS232
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards UL, CE
  • Includes AC Adapter, Ni-MH Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.