Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MEASURETEK

150kg/300 lb. Digital LCD Platform Bench Scale

  • Item# 12R966
  • Mfr. Model# 12R966
  • Catalog Page# 1675
  • UNSPSC# 41111507
150kg/300 lb. Digital LCD Platform Bench Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $350.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Applications include weighing, counting, checkweighing, percent weighing, accumulation, and hold modes. Ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. Rigid powder-coated steel base includes stainless steel platter and pole. Also feature large LCD and blue backlight. USB /RS232 interface and cables for communication with a PC.

View More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Platform Bench Scale
  • Digital/Mechanical Digital
  • Capacity 150kg/300 lb.
  • Scale Readability 0.02kg/0.05 lb.
  • Scale Display LCD
  • Weighing Surface Depth 21-5/8"
  • Weighing Surface Width 16-1/2"
  • Overall Length 16-1/2"
  • Overall Width 25-3/4"
  • Overall Height 29-1/2"
  • Application Modes Weighing, Parts Counting, Checkweighing
  • Power Unit AC Adapter or (4) AA Batteries
  • Scale Connection Ports RS-232, USB
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards UL
  • Includes AC Adapter, RS232 Cable and USB Cable
  • Weighing Units kg/lb.
  • Washdown No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.