Navigation Menu New

Access My Account, Order History, Lists and more here.

56JF19 73125 UNSPSC # 47131803

Multi-Purpose Cleaner and Disinfectant: Bottle, 48 oz Container Size, Ready to Use, Pine

  • Item # 56JF19
  • Mfr. Model # 73125
  • UNSPSC # 47131803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.

Tap image to zoom.

Roll over image to zoom.

Multi-Purpose Cleaner and Disinfectant: Bottle, 48 oz Container Size, Ready to Use, Pine

  • Item # 56JF19
  • Mfr. Model # 73125
  • UNSPSC # 47131803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.

Technical Specs

  • Item Multi-Purpose Cleaner and Disinfectant
  • Primary Chemical None
  • Container Type Bottle
  • Container Size 48 oz
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Pine
  • Cleaner Form Liquid
  • Surfaces for Use On Hard Nonporous Surfaces
  • Standards EPA Registered
  • Wet Contact Time 10 min
  • Product Series Mean Green
  • VOC Content 0%
  • Flash Point 201 Degrees F
  • Rinse Required Yes
  • NSF Rating Not Rated
  • EPA Registered Yes
  • EPA Registration Number 10324-85-65595
  • Net Weight 3.35 lb

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.

Compliance and Restrictions

Back to Top