Skip Content

TP
MEAD

Notebook,10-1/2 x 8 In.

  • Item # 35W817
  • My Part #
  • Mfr. Model # MEA05510
  • Catalog Page # N/A
  • UNSPSC # 14111514
Notebook,10-1/2 x 8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spiral Bound Notebook
  • Sheet Size 10-1/2 x 8"
  • Rule Wide
  • Paper Weight 15 lb.
  • Number of Sheets 70
  • Backing 14 pt,Kraft
  • Binding Spiral
  • Paper Color White
  • Cover Color Assorted
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Notebook,10-1/2 x 8 In. is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from soooo expensive if store bought! I use this notebook for my college courses. It's excellent paper quality and the printed lines are pale, so it's not distracting your notes (I like to highlight, use different font and sizes for my notes and most notebooks print their lines in dark blue, taking away from my notation highlights).
Date published: 2013-07-02
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_35W817, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.