Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEAD

Recycled Notebook, 9-1/2 x 6 In.

  • Item# 35W828
  • Mfr. Model# MEA06674
  • Catalog Page# N/A
  • UNSPSC# 14111514
Recycled Notebook,9-1/2 x 6 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.81 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recycled Notebook
  • Sheet Size 9-1/2 x 6"
  • Rule College
  • Number of Sheets 138
  • Binding Twin Wire
  • Paper Color White
  • Cover Color Assorted
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.3 out of 5 by 4reviewers.
Rated 5 out of 5 by I will always buy this book. I use these notebooks to store my project ideas, cut out examples from magazines, keep meaurements of projects and other notes. I loved this book immediately. It is perfect for holding while taking notes or gluing in pictures of ideas. I've nearly worn out my first book which I call Vol. 1 because I carry it around a lot and use it for constant reference. I just ordered two more books because every time I love a product they take it off the market! Thanks Mead! Btw, I also love Mead products in general. June 4, 2015
Rated 5 out of 5 by Perfect Notebook perfect size for keeping notes of meetings and project notes/calculations August 24, 2013
Rated 4 out of 5 by Love it! I work in a hospital and take notes regarding issues with patients. I like that the cover is solid and it maintains patient confidentiality. I have also recommended the notebook to friends, and they have purchased it. I really like the pockets because I can keep referral information, but I wish they were sturdier. I have to tape the bottoms in order to keep stuff from falling out. July 5, 2012
Rated 3 out of 5 by Not what I wanted. I don't really have a problem with this product except that it is not what I wanted. I have an old 80 sheet, 9.5 X 6 inch, 1 subject notebook college ruled. Item# 06654. If I can ever find this particular notebook again I will purchase alifetime supply. January 16, 2012
  • 2016-07-23 T02:09:31.285-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_35W828, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.