Navigation Menu New

Access My Account, Order History, Lists and more here.

35W819 MEA05514 UNSPSC # 14111514

Notebook: 7-1/2 in x 10-1/2 in Sheet Size, Legal, White, 100 Sheets, 0% Recycled Content, Left

  • Item # 35W819
  • Mfr. Model # MEA05514
  • UNSPSC # 14111514
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Notebook: 7-1/2 in x 10-1/2 in Sheet Size, Legal, White, 100 Sheets, 0% Recycled Content, Left

  • Item # 35W819
  • Mfr. Model # MEA05514
  • UNSPSC # 14111514
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Notebook
  • Cover Color Assorted
  • Cover Material Coated Paper
  • Binding Wirebound
  • Binding Location Left
  • Backing 14 pt Kraft
  • Total Number of Sheets 100
  • Sheet Size 7-1/2 in x 10-1/2 in
  • Notebooks and Notepads Brand MEAD
  • Rule Legal
  • Paper Color White
  • Paper Weight 15 lb
  • Pages Numbered No
  • Number of Carbon Sheets 0
  • Recycled Content 0 %
Back to Top