Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MEAD

Composition Book,9-3/4 x 7-1/2 In,Black

  • Item # 35W834
  • My Part #
  • Mfr. Model # MEA09932
  • Catalog Page # 1355
  • UNSPSC # 14111514
Composition Book,9-3/4 x 7-1/2 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sewn Composition Book
  • Sheet Size 9-3/4 x 7-1/2"
  • Rule College
  • Paper Weight 15 lb.
  • Number of Sheets 100
  • Backing 33 pt,Chipboard
  • Binding Sewn
  • Paper Color White
  • Cover Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Composition Book,9-3/4 x 7-1/2 In,Black is rated 3.3 out of 5 by 4.
Rated 1 out of 5 by from No I would not buy this again As stated above the cover is a thin flimsy paperboard not the heavy cardboard. The version v-753 - 2012 was the good stiff cover. The newer v-754 - 2014 now has the flimsy floppy cover. I ordered a case of composition books and they were delivered today and I found they were all the flimsy types. There going back. The search is on for the older version or a different brand with a heavy duty cover.
Date published: 2017-09-03
Rated 5 out of 5 by from A good journal for school. The composition books will be used for schoolwork. Mead makes great products.
Date published: 2016-02-28
Rated 2 out of 5 by from Product no better than competitors I use my notebook in many different environments, many of them writing with the book on my knee or outdoors in the field. The older notebooks (about 10 years ago, as near as I can tell) had stiff covers that were ideal for my use. Today, Mead's notebook has a flimsy cover like it's cheaper competitors. Like it's competitors, it is a poor product for my use.
Date published: 2015-11-10
Rated 5 out of 5 by from I LOVE THIS NOTEBOOK LOVE LOVE LOVE
Date published: 2012-02-16
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_35W834, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.