Navigation Menu New

Access My Account, Order History, Lists and more here.

35W841 MEA59882 UNSPSC # 14111514

Tap image to zoom.

Roll over image to zoom.

Notebook, 8-1/2 in x 11-1/2 in, 70

  • Item # 35W841
  • Mfr. Model # MEA59882
  • UNSPSC # 14111514
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Notebook
  • Cover Color Navy
  • Cover Material 80 pt Linen
  • Binding Wirebound
  • Binding Location Top
  • Backing 80 pt Linen
  • Total Number of Sheets 70
  • Sheet Size 8-1/2 in x 11-1/2 in
  • Notebooks and Notepads Brand MEAD CAMBRIDGE
  • Rule College
  • Paper Color White
  • Paper Weight 20 lb
  • Pages Numbered No
  • Number of Carbon Sheets 0
  • Recycled Content 0 %
Back to Top