Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MCRAE INDUSTRIAL

Hiking Boots, Size 11, Toe Type: Composite, PR

  • Item# 31A539
  • Mfr. Model# MR83701 11M
  • Catalog Page# N/A
  • Catalog Group# G6077
  • UNSPSC# 46181604
Hiking Boots, Size 11, Toe Type: Composite, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hiking Boots
  • Toe Type Composite
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof No
  • Color Brown/Orange
  • Height 5"
  • Footwear Closure Type Lace Up
  • Shank Material Fiberglass
  • Midsole Material Phylon
  • Outsole Material Rubber
  • Max. Heat Rating Not Specified
  • Standards ASTM F2413-11 for Composite Toe, Met Guard, Electrical Hazard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms