Skip Content

DG
MCRAE INDUSTRIAL

6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Dark Brown, Size 9-1/2

  • Item # 8GTF4
  • My Part #
  • Mfr. Model # MR86144 9.5 MED
  • Catalog Page # N/A
  • Catalog Group # E6877
  • UNSPSC # 46181604
Work Boots,Pln,Mens,9-1/2,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 9-1/2
  • Footwear Width M
  • Insulated No
  • Waterproof No
  • Color Dark Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Nylon
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products