Skip Content

WV
MCR SAFETY

Klondike® Scratch-Resistant Safety Glasses, Light Blue Lens Color

  • Item # 3JUJ1
  • My Part #
  • Mfr. Model # KD113AAA
  • Catalog Page # N/A
  • Catalog Group # H1344
  • UNSPSC # 46181802
Klondike® Scratch-Resistant Safety Glasses, Light Blue Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Klondike® Series from Crews® features safety and style at an affordable price to separate you from the pack. Whether on the slopes or in the workplace, Klondike's® metal frame with spring hinge temples, and twin bridge adjustable nose piece keeps you at the peak of comfort and style all day long. The strong, lightweight lens with 11 degree base curve is designed with soft, non-slip temple material for added security and comfort. Twin bridge adjustable nose piece can fit to various nose sizes. These safety glasses were designed for breakaway cord.

View More

Technical Specs

  • Item Safety Glasses
  • Series Klondike(R)
  • Gender Unisex
  • Lens Color Light Blue
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable, Spatula
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2010
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products