Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MCR SAFETY

Klondike® Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 3JUH9
  • Mfr. Model# KD112AAA
  • Catalog Page# N/A
  • Catalog Group# H1464
  • UNSPSC# 46181802
Klondike® Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Klondike® Series from Crews® features safety and style at an affordable price to separate you from the pack. Whether on the slopes or in the workplace, Klondike®'s metal frame with spring hinge temples, 11 degree base curve lens and twin bridge adjustable nose piece keeps you at the peak of comfort and style all day long.

View More

Technical Specs

  • Item Safety Glasses
  • Series Klondike(R)
  • Gender Unisex
  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Half-Frame
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms