Skip Content
ST
MCR SAFETY

Welding Gloves,MIG/TIG,13-1/2",XL,PR

  • Item # 3TCC3
  • My Part #
  • Mfr. Model # 4550
  • Catalog Page # N/A
  • UNSPSC # 46181504
Welding Gloves,MIG/TIG,13-1/2",XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.60 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The welder's foundry gloves from MEMPHIS GLOVES® are high-heat gloves that protect up to 400°F. All cow leather gloves made in a clute pattern with a select shoulder 5" split leather cuff for added protection. Features a leather thumb strap, red jersey foam full sock lining, black cotton drill cuff, and sewn with DuPont™ Kevlar® thread.

View More

Technical Specs

  • Item Welding Gloves
  • Welding Glove Application TIG
  • Leather Palm Material Cowhide
  • Glove Back Material Cowhide
  • Glove Length 13-1/2"
  • Glove Leather Grade B
  • Thumb Style Wing
  • Glove Cut Clute
  • Glove Color Family Yellow
  • Cuff Gauntlet
  • Glove Size XL
  • Hand Left and Right
  • Color Yellow / Gray / Brown
  • Cuff Material Cowhide
  • Design Traditional
  • Leather Palm Type Split
  • Lining Material Jersey
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.