Skip Content

ST
MCR SAFETY

Welding Glove,Stick,13-1/2",Left Only

  • Item # 3TCC2
  • My Part #
  • Mfr. Model # 4600LH
  • Catalog Page # N/A
  • UNSPSC # 46181504
Welding Glove,Stick,13-1/2",Left Only close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MEMPHIS GLOVES® Blue Beast® premium welding glove offers reliable protection during welding and heat applications. Left-hand only glove has heavy side leather and a full-sock lining that keeps your hands covered and withstands repeated wear. Fully welted enhanced seams sewn with heat-resistant DuPont® Kevlar® thread reinforces the strength you can count on in a welding glove. Left-hand only.

View More

Technical Specs

  • Item Welding Glove
  • Welding Glove Application Stick
  • Leather Palm Material Cowhide
  • Glove Back Material Cowhide
  • Glove Length 13-1/2"
  • Glove Leather Grade A
  • Thumb Style Wing
  • Glove Cut Gunn
  • Glove Color Family Blue
  • Cuff Hemmed
  • Glove Size L
  • Hand Left Only
  • Color Blue/White
  • Cuff Material Cowhide
  • Design Standard
  • Leather Palm Type Split
  • Lining Material Jersey
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.