Skip Content

ST
MCR SAFETY

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Blue, Yellow, XL, PR 1

  • Item # 48XW61
  • My Part #
  • Mfr. Model # 93860XL
  • Catalog Page # 1679
  • Catalog Group # J4932
  • UNSPSC # 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Blue, Yellow, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.70 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.26 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Memphis Hero™ uncoated glove from MCR Safety achieves high comfort and dexterity plus cut and abrasion resistance when working with sharp objects. Blended Kevlar®, stainless steel, and other materials are FDA-accepted for use in food processing applications.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Material Uncoated
  • Suggested Use Environment Dry,Light Oil,Oily
  • Series Memphis Hero
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Kevlar(R), Stainless Steel
  • Color Blue, Yellow
  • Cuff Knit
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Hand Style Left and Right
  • Glove Length 15"
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.