Skip Content
C3
MCR SAFETY

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, White, L, EA 1

  • Item # 48GK33
  • My Part #
  • Mfr. Model # 9356L
  • Catalog Page # N/A
  • Catalog Group # J4393
  • UNSPSC # 46181504
Cut Resistant Gloves,A6,L,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.09 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Material Uncoated
  • Suggested Use Environment Dry
  • Series Steelcore II
  • Glove Size L
  • Puncture Resistant No
  • Palm Material Steelcore
  • Color White
  • Cuff Knit Wrist
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Hand Style Ambidextrous
  • Glove Length 10-3/4"
  • Abrasion Resistant No
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 3847
  • ANSI Puncture Newtons 0
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 10
  • Knuckle Padding Material None
  • Finger Material Stainless Steel / Polyester
  • Standards ANSI/ISEA 105
  • Application Canning, Glass Handling, Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Farming, Food Service, Janitorial, Salvage, Sheet Metal Industry
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.