ST
MCR SAFETY

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Kevlar® Lining, Gray, Yellow, 3XL, PR 1

  • Item # 48GH31
  • My Part #
  • Mfr. Model # 9686XXXL
  • Catalog Page # 1679
  • Catalog Group # J4377
  • UNSPSC # 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Kevlar® Lining, Gray, Yellow, 3XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.51 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.36 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Memphis Grip Sharp™ glove from MCR Safety offers excellent abrasion protection with cut resistance, comfort, and durability for handling potentially sharp objects in a wide variety of applications. The 100% Kevlar® string knit shell with select split leather palm, reinforced thumb crotch, and Kevlar thread form nonconductive gloves that resist ignition and melting

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant Kevlar(R)
  • Suggested Use Environment Dry
  • Series Grip Sharp
  • Glove Size 3XL
  • Puncture Resistant No
  • Palm Material Leather
  • Color Gray, Yellow
  • Cuff Knit Wrist
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Hand Style Left and Right
  • Glove Length 10-3/4"
  • Application Airport, Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling, Carpentry, Foresty, HVAC, Salvage, Metal Fabrication
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 12800
  • ANSI Cut Grams 1502
  • ANSI Puncture Newtons 0
  • Back Material Kevlar(R)
  • Finger Material Kevlar(R) / Leather
  • Finger Style Full
  • Gauge 7
  • Knuckle Padding Material None
  • Standards ANSI 105, EN388
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.